Overview
Mfr description
49-90-1956 TROLLEY HANDLE
- Compatible with Milwaukee 8 Gallon dust extractor (8960-20)
- Attaches onto the Milwaukee 8 Gallon dust extractor (8960-20) for convenient transport
- Durable steel construction
- Designed for use with Milwaukee 8 Gallon dust extractor (8960-20)
- Includes (1) trolley handle and installation kit
- Assembly required to attach onto Milwaukee 8 Gallon dust extractor
- Install on Milwaukee 8 Gallon dust extractor (8960-20) for easier transport
- Quick and easy to install
- Durable metal construction
- Secure fit on Milwaukee 8 Gallon dust extractor (8960-20) once installed
Specifications
- Manufacturer Upc Number045242504329
- UPC_NO045242504329
- Additional DetailsThe Milwaukee 49-90-1956 trolley handle is compatible with the Milwaukee 8 Gallon dust extractor (8960-20). It can be installed on the 8960-20 for convenient transport.
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data