Specifications
Details
- Additional DetailsThe Milwaukee 49-90-1957 power tool adapter is compatible with the Milwaukee 8 Gallon dust extractor (8960-20). The quick connect design allows for a secure fit on the anti-static hose. It's anti-static material provides added durability.
- Manufacturer Upc Number045242022397
- UPC_NO045242022397
Overview
Mfr description
49-90-1957 POWER TOOL ADAPTER
- Quick connect design for secure fit on anti-static hose
- Connects to Milwaukee SDS plus and max vacuum bits
- Compatible with Milwaukee 8 Gallon dust extractor (8960-20)
- Tapered design