Overview
Mfr description
49-90-1958 HOSE SLEEVE
- Compatible with vacuum assisted dust extractor (5261-DE) and 7 in. dust shroud (49-90-6105)
- Compatible with Milwaukee 8 Gallon dust extractor (8960-20)
- Threads onto anti-static hose
- Use for general cleanup nozzle
Specifications
- Manufacturer Upc Number045242003471
- Additional DetailsThe Milwaukee 49-90-1958 hose sleeve is compatible with the Milwaukee 8 Gallon dust extractor (8960-20). It is also compatible with vacuum assisted dust extractor (5261-DE) and 7 in. Dust shroud (49-90-6105).
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data