Overview
Mfr description
49-90-1962 DUST EXTRACTION CLEANING SET
- Compatible with Milwaukee 8 Gallon dust extractor (8960-20)
- Increase cleaning efficiency for your Milwaukee 8 Gallon dust extractor with 49-90-1962
- Includes numerous cleanup accessories
- (3) Extension wands
- Crevice tool
- Floor tool
- Universal nozzle
- Curved wand
- Suction brush
- Metal extensions and curved handle
Specifications
- Accessory TypeDust Extraction Cleaning Set
- Number Of Pieces8
- Color FinishBlack
- MaterialPlastic/Metal
- Manufacturer Upc Number045242504336
- UPC_NO045242504336
- Includes(3) Extension Wands, Crevice Tool, Floor Tool, Universal Nozzle, Curved Wand, Suction Brush
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data