Motion
49-90-1963

MILWAUKEE TOOL
49-90-1963

49-90-1963 HEPA FILTER
Mi Item #08723113
MFR #49-90-1963
Price$45.10/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

MILWAUKEE TOOL
49-90-1963

49-90-1963 HEPA FILTER
Mi Item #08723113
MFR #49-90-1963

Mfr description
49-90-1963 HEPA FILTER
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$45.10/each

Specifications

Dimensions

  • Height
    1.8700 in
  • Length
    7.0000 in
  • Weight
    0.47 lbs
  • Width
    3.7500 in

Details

  • Accessory Type
    Filter
  • Filter Type
    HEPA Filter
  • Includes
    (1) HEPA Filter
  • Number Of Pieces
    1
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)