Motion
49-90-1964

MILWAUKEE TOOL
49-90-1964

49-90-1964 9 FOOT HOSE ACCESSORY
Mi Item #08723114
MFR #49-90-1964
Price$53.63/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

MILWAUKEE TOOL
49-90-1964

49-90-1964 9 FOOT HOSE ACCESSORY
Mi Item #08723114
MFR #49-90-1964

Mfr description
49-90-1964 9 FOOT HOSE ACCESSORY
  • Compatible with Milwaukee M18™ FUEL 3-in-1 backpack vacuum (0885-20, 0885-21HD)
  • Longer flexible hose for extended reach in multiple applications (vs. stock M18 FUEL 3-in-1 backpack vacuum hose)
  • Pivoting joint reduces hose kinks
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$53.63/each

Specifications

Dimensions

  • Height
    2.8200 in
  • Length
    22.8000 in
  • Weight
    1.57 lbs
  • Width
    2.5000 in

Details

  • Accessory Type
    Hose
  • Includes
    (1) 9 Foot Accessory Hose
  • Manufacturer Upc Number
    045242520015
  • Number Of Pieces
    1
  • UPC_NO
    045242520015
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)