Overview
Mfr description
49-90-2301 M12 HAMMERVAC DUST EXTRACTOR
- Compatible with 2712-DE and 2715-DE models
- Strong magnetic tip for secure grip
- Color-coded band for easy size identification
- Chamfered edge for fastening in tight spaces
Specifications
- Manufacturer Upc Number045242337279
- UPC_NO045242337279
- Additional DetailsFor use with M12™ HAMMERVAC™ 2306-20, 2306-22 and new 2712-DE and 2715-DE.
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data