Overview
Mfr description
49-90-2410 M18 MULTI-TOOL DEPTH STOP
- (1) Depth stop bracket
- (1) Guide arm
- Prevents damage
- Use with M18 multi-tool
Specifications
- Includes1-Guide Arm, 1-Depth Stop
- Manufacturer Upc Number045242314775
- UPC_NO045242314775
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data