Motion
49-93-7000

MILWAUKEE TOOL
49-93-7000

Circular Saw Blade - Diamond, 4 in Blade Diameter, Number of Teeth: 0
Mi Item #08723132
MFR #49-93-7000
Price$19.95/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

MILWAUKEE TOOL
49-93-7000

Circular Saw Blade - Diamond, 4 in Blade Diameter, Number of Teeth: 0
Mi Item #08723132
MFR #49-93-7000

Mfr description
49-93-7000 4 IN. DIAMOND PREMIUM SEGMENT
  • Extended life
  • Fast cutting
  • 7/8 in., 20 mm, 5/8 in. Arbor
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$19.95/each

Specifications

Dimensions

  • Arbor Size
    5/8 in, 7/8 in, 1 in
  • Blade Diameter
    4 in
  • Kerf
    0.08 in

Details

  • Cutting Material
    Diamond
  • Diamond Arbor
    No
  • Includes
    (1) Blade
  • Manufacturer Upc Number
    045242216840
  • Number Of Teeth
    0
  • Tooth Form
    Segmented Rim
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)