Motion
49-93-7020

MILWAUKEE TOOL
49-93-7020

Circular Saw Blade - Diamond, 7 in Blade Diameter, Number of Teeth: 0
Mi Item #08723134
MFR #49-93-7020
Price$42.55/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

MILWAUKEE TOOL
49-93-7020

Circular Saw Blade - Diamond, 7 in Blade Diameter, Number of Teeth: 0
Mi Item #08723134
MFR #49-93-7020

Mfr description
49-93-7020 7 IN. DIAMOND PREMIUM SEGMENT
  • Extended life
  • Fast cutting
  • 7/8 in., DM, 5/8 in. Arbor
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$42.55/each

Specifications

Dimensions

  • Arbor Size
    5/8 in
  • Blade Diameter
    7 in
  • Kerf
    0.1 in

Details

  • Cutting Material
    Diamond
  • Diamond Arbor
    Yes
  • Includes
    (1) Blade
  • Manufacturer Upc Number
    045242216918
  • Max Rpm
    8730 rpm
  • Number Of Teeth
    0
  • Tooth Form
    Segmented Rim
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)