Motion
49-93-7035

MILWAUKEE TOOL
49-93-7035

Circular Saw Blade - Diamond, 12 in Blade Diameter, Number of Teeth: 0
Mi Item #08723135
MFR #49-93-7035
Price$106.60/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

MILWAUKEE TOOL
49-93-7035

Circular Saw Blade - Diamond, 12 in Blade Diameter, Number of Teeth: 0
Mi Item #08723135
MFR #49-93-7035

Mfr description
49-93-7035 12 IN. DIAMOND SEGMENTED
  • Designed for concrete cutting
  • 1 in., 20 mm Arbor
  • Designed to be used wet or dry
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$106.60/each

Specifications

Dimensions

  • Arbor Size
    1 in
  • Blade Diameter
    12 in
  • Kerf
    0.125 in

Details

  • Cutting Material
    Diamond
  • Diamond Arbor
    No
  • Includes
    (1) Blade
  • Manufacturer Upc Number
    045242216949
  • Max Rpm
    6300 rpm
  • Number Of Teeth
    0
  • Tooth Form
    Segmented Rim
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)