Motion
49-93-7100

MILWAUKEE TOOL
49-93-7100

Circular Saw Blade - Diamond, 4 in Blade Diameter, Number of Teeth: 0
MI ITEM #08723137
MFR #49-93-7100
List Price$79.24/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

MILWAUKEE TOOL
49-93-7100

Circular Saw Blade - Diamond, 4 in Blade Diameter, Number of Teeth: 0
MI ITEM #08723137
MFR #49-93-7100

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$79.24/each for your price

Overview

Mfr description
49-93-7100 4 IN. DIAMOND UNIVERSAL SEGME
  • Cuts hard & soft materials
  • Longest life compared to other Milwaukee diamond blades
  • Fast cutting
  • Clean cuts
  • 7/8 in., 20 mm, 5/8 in. Arbor
  • Designed to be used wet or dry

Specifications

  • Cutting Material
    Diamond
  • Blade Diameter
    4 in
  • Arbor Size
    5/8 in, 7/8 in, 1 in
  • Kerf
    0.08 in
  • Number Of Teeth
    0
  • Diamond Arbor
    No
  • Tooth Form
    Segmented Rim
  • Manufacturer Upc Number
    045242363506
  • Includes
    (1) Blade

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text