Motion
49-93-7105

MILWAUKEE TOOL
49-93-7105

Circular Saw Blade - Diamond, 4.5 in Blade Diameter, Number of Teeth: 0
MI ITEM #08723138
MFR #49-93-7105
Price$95.83/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

MILWAUKEE TOOL
49-93-7105

Circular Saw Blade - Diamond, 4.5 in Blade Diameter, Number of Teeth: 0
MI ITEM #08723138
MFR #49-93-7105

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$95.83/each

Specifications

Dimensions

  • Arbor Size
    5/8 in, 7/8 in, 1 in
  • Blade Diameter
    4.5 in
  • Kerf
    0.08 in

Details

  • Cutting Material
    Diamond
  • Diamond Arbor
    No
  • Includes
    (1) Blade
  • Manufacturer Upc Number
    045242363513
  • Number Of Teeth
    0
  • Tooth Form
    Segmented Rim

Overview

Mfr description
49-93-7105 4-1/2 IN. DIAMOND UNIVERSAL S
  • Cuts hard & soft materials
  • Longest life compared to other Milwaukee diamond blades
  • Fast cutting
  • Clean cuts
  • 7/8 in., 20 mm, 5/8 in. Arbor
  • Designed to be used wet or dry

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text

Customers Also Bought