Motion
49-93-7120

MILWAUKEE TOOL
49-93-7120

49-93-7120 Milwaukee - 7 in. Diamond Universal Segmented-Turbo
MI ITEM #08723139
MFR #49-93-7120
List Price$155.77/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

MILWAUKEE TOOL
49-93-7120

49-93-7120 Milwaukee - 7 in. Diamond Universal Segmented-Turbo
MI ITEM #08723139
MFR #49-93-7120

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$155.77/each for your price

Overview

Mfr description
49-93-7120 7 IN. DIAMOND UNIVERSAL SEGME
  • Cuts hard & soft materials
  • Longest life compared to other Milwaukee diamond blades
  • Fast cutting
  • Clean cuts
  • 7/8 in., DM, 5/8 in. Arbor
  • Designed to be used wet or dry

Specifications

  • Cutting Material
    Diamond
  • Blade Diameter
    7 in
  • Arbor Size
    5/8 in
  • Kerf
    0.1 in
  • Number Of Teeth
    0
  • Diamond Arbor
    Yes
  • Tooth Form
    Segmented Rim
  • Manufacturer Upc Number
    045242363520
  • UPC_NO
    045242363520
  • Includes
    (1) Blade

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text