Motion
49-93-7135

MILWAUKEE TOOL
49-93-7135

Circular Saw Blade - Diamond, 12 in Blade Diameter, Number of Teeth: 0
MI ITEM #08723140
MFR #49-93-7135
List Price$298.71/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

MILWAUKEE TOOL
49-93-7135

Circular Saw Blade - Diamond, 12 in Blade Diameter, Number of Teeth: 0
MI ITEM #08723140
MFR #49-93-7135

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$298.71/each for your price

Overview

Mfr description
49-93-7135 12 IN. DIAMOND UNIVERSAL SEGM
  • Cuts hard & soft materials
  • Longest life compared to other Milwaukee diamond blades
  • Fast cutting
  • Clean cuts
  • 1 in., 20 mm Arbor
  • Designed to be used wet or dry

Specifications

  • Cutting Material
    Diamond
  • Blade Diameter
    12 in
  • Arbor Size
    1 in
  • Kerf
    0.125 in
  • Number Of Teeth
    0
  • Diamond Arbor
    No
  • Tooth Form
    Segmented Rim
  • Manufacturer Upc Number
    045242216970
  • Includes
    (1) Blade

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text