Motion
49-93-7140

MILWAUKEE TOOL
49-93-7140

14 in. Diamond Universal Segmented-Turbo
MI ITEM #08723141
MFR #49-93-7140
Price$262.16/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

MILWAUKEE TOOL
49-93-7140

14 in. Diamond Universal Segmented-Turbo
MI ITEM #08723141
MFR #49-93-7140

Mfr description
49-93-7140 14 IN. DIAMOND UNIVERSAL SEGM
  • Cuts hard & soft materials
  • Longest life compared to other Milwaukee diamond blades
  • Fast cutting
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$262.16/each

Specifications

Dimensions

  • Arbor Size
    1 in
  • Blade Diameter
    14 in
  • Kerf
    0.125 in

Details

  • Cutting Material
    Diamond
  • Diamond Arbor
    No
  • Includes
    (1) Blade
  • Manufacturer Upc Number
    045242216987
  • Max Rpm
    5460 rpm
  • Number Of Teeth
    0
  • Tooth Form
    Segmented Rim
  • UPC_NO
    045242216987

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)