Motion
49-93-7235

MILWAUKEE TOOL
49-93-7235

Circular Saw Blade - Diamond, 12 in Blade Diameter, Number of Teeth: 0
MI ITEM #08723142
MFR #49-93-7235
List Price$289.06/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

MILWAUKEE TOOL
49-93-7235

Circular Saw Blade - Diamond, 12 in Blade Diameter, Number of Teeth: 0
MI ITEM #08723142
MFR #49-93-7235

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$289.06/each for your price

Overview

Mfr description
49-93-7235 12 IN. ASPHALT & GREEN CONCRE
  • For use in green concrete and highly abrasive materials such as asphalt
  • Extended life
  • Fast cutting
  • 1 in., 20 mm Arbor
  • Designed to be used wet or dry

Specifications

  • Cutting Material
    Diamond
  • Blade Diameter
    12 in
  • Arbor Size
    1 in
  • Kerf
    0.125 in
  • Number Of Teeth
    0
  • Diamond Arbor
    No
  • Tooth Form
    Segmented Rim
  • Manufacturer Upc Number
    045242216994

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text