1-800-526-9328
Support Center
English
Sign In
Register
All Products
Cancel
Locations
Industries
MILWAUKEE TOOL
49-93-7240
14 in. Asphalt & Green Concrete Segmented
MI ITEM #
08723143
MFR #
49-93-7240
Price
$150.05
/each
Qty
Add to Cart
Previous Page
Home
Cutting Tools
Saw Blades
Circular Saw Blades
MILWAUKEE TOOL 49-93-7240
Roll over image to zoom
Pinch image to zoom
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
MILWAUKEE TOOL
49-93-7240
14 in. Asphalt & Green Concrete Segmented
MI ITEM #
08723143
MFR #
49-93-7240
Mfr description
49-93-7240 14 IN. ASPHALT & GREEN CONCRE
1", 20MM Arbor
Desgined to be used Wet or Dry
Extended Life
See more details
Compare
Save to List
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD
$150
.05
/each
Add to Cart
Specifications
Dimensions
Arbor Size
1 in
Blade Diameter
14 in
Kerf
0.125 in
Details
Cutting Material
Diamond
Diamond Arbor
No
Manufacturer Upc Number
045242217014
Number Of Teeth
0
Tooth Form
Segmented Rim
UPC_NO
045242217014
Product Details
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data
Customers Also Bought
top
Compare Up to 3 Items
Compare Items (0/3)
Clear All
Compare Items