Motion
49-93-7335

MILWAUKEE TOOL
49-93-7335

Circular Saw Blade - Diamond, 12 in Blade Diameter, Number of Teeth: 0
Mi Item #08723144
MFR #49-93-7335
Price$323.33/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

MILWAUKEE TOOL
49-93-7335

Circular Saw Blade - Diamond, 12 in Blade Diameter, Number of Teeth: 0
Mi Item #08723144
MFR #49-93-7335

Mfr description
49-93-7335 12 IN. DUCTILE IRON SEGMENTED
  • For use in concrete-lined cast iron pipe
  • Extended life
  • Fast cutting
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$323.33/each

Specifications

Dimensions

  • Arbor Size
    1 in
  • Blade Diameter
    12 in
  • Kerf
    0.11 in

Details

  • Cutting Material
    Diamond
  • Diamond Arbor
    No
  • Manufacturer Upc Number
    045242217021
  • Number Of Teeth
    0
  • Tooth Form
    Segmented Rim
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)