Motion
49-93-7340

MILWAUKEE TOOL
49-93-7340

14 in. Ductile Iron Segmented
Mi Item #08723145
MFR #49-93-7340
Price$315.67/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

MILWAUKEE TOOL
49-93-7340

14 in. Ductile Iron Segmented
Mi Item #08723145
MFR #49-93-7340

Mfr description
49-93-7340 14 IN. DUCTILE IRON SEGMENTED
  • 1", 20MM Arbor
  • Desgined to be used Wet or Dry
  • Extended Life
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$315.67/each

Specifications

Dimensions

  • Arbor Size
    1 in
  • Blade Diameter
    14 in
  • Kerf
    0.125 in

Details

  • Cutting Material
    Diamond
  • Diamond Arbor
    No
  • Manufacturer Upc Number
    045242217038
  • Max Rpm
    5460 rpm
  • Number Of Teeth
    0
  • Tooth Form
    Segmented Rim
  • UPC_NO
    045242217038
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)