Motion
49-93-7405

MILWAUKEE TOOL
49-93-7405

4-1/2 in. Tuck Point Segmented
MI ITEM #08723146
MFR #49-93-7405
Price$44.87/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

MILWAUKEE TOOL
49-93-7405

4-1/2 in. Tuck Point Segmented
MI ITEM #08723146
MFR #49-93-7405

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$44.87/each

Specifications

Dimensions

  • Arbor Size
    5/8 in
  • Blade Diameter
    4.5 in
  • Kerf
    0.25 in

Details

  • Additional Details
    Milwaukee diamond blades are designed to the highest standards, only using quality diamonds. Available in sizes 4 in. to 14 in. Milwaukee's diamond blade line will cover a full range of materials including specialized blades for green concrete, asphalt, and ductile iron. All Milwaukee blades are designed for both wet and dry cutting.
  • Cutting Material
    Diamond
  • Diamond Arbor
    No
  • Includes
    (1) Blade
  • Manufacturer Upc Number
    045242217120
  • Max Rpm
    15000 rpm
  • Number Of Teeth
    0
  • Tooth Form
    Segmented Rim
  • UPC_NO
    045242217120

Overview

Mfr description
49-93-7405 4-1/2 IN. TUCK POINT SEGMENTE
  • Mortar removal from masonry
  • Extended life
  • 7/8 in., 20 mm, 5/8 in. Arbor
  • Designed to be used wet or dry

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought