Motion
49-93-7790

MILWAUKEE TOOL
49-93-7790

5 in. Diamond Cup Wheel Segmented-Turbo
MI ITEM #08723154
MFR #49-93-7790
Price$76.37/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

MILWAUKEE TOOL
49-93-7790

5 in. Diamond Cup Wheel Segmented-Turbo
MI ITEM #08723154
MFR #49-93-7790

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$76.37/each

Specifications

Details

  • Additional Details
    Milwaukee diamond cup wheels are designed to the highest standards, only using quality diamonds. Available in sizes 4 in., 5 in., and 7 in., segmented-turbo wheels are designed for fast removal, shaping, and smoothing of concrete, masonry, and stone. Milwaukee provides cup wheels in single-row, double-row, and segmented-turbo.
  • Manufacturer Upc Number
    045242217960
  • UPC_NO
    045242217960

Overview

Mfr description
49-93-7790 5 IN. DIAMOND CUP WHEEL SEGME
  • 5/8"-11 thread for use with standard grinder
  • Desgined to be used Wet or Dry
  • Fast material removal
  • Smooth finish

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought