Motion
49-93-7935

MILWAUKEE TOOL
49-93-7935

49-93-7935 Milwaukee - 12 in. Diamond Premium Segmented
MI ITEM #08723164
MFR #49-93-7935
Price$205.03/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

MILWAUKEE TOOL
49-93-7935

49-93-7935 Milwaukee - 12 in. Diamond Premium Segmented
MI ITEM #08723164
MFR #49-93-7935

Mfr description
49-93-7935 12 IN. DIAMOND PREMIUM SEGMEN
  • Extended life
  • Fast cutting
  • 1 in., 20 mm Arbor
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$205.03/each

Specifications

Dimensions

  • Arbor Size
    1 in
  • Blade Diameter
    12 in
  • Kerf
    0.125 in

Details

  • Cutting Material
    Diamond
  • Diamond Arbor
    No
  • Includes
    12" Diamond Premium Segmented
  • Manufacturer Upc Number
    045242363568
  • Max Rpm
    6300 rpm
  • Number Of Teeth
    0
  • Tooth Form
    Segmented Rim
  • UPC_NO
    045242363568

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)