Motion
49-93-8006

MILWAUKEE TOOL
49-93-8006

Circular Saw Blade - Diamond, 4 in Blade Diameter, Number of Teeth: 0
MI ITEM #08723166
MFR #49-93-8006
List Price$18.74/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

MILWAUKEE TOOL
49-93-8006

Circular Saw Blade - Diamond, 4 in Blade Diameter, Number of Teeth: 0
MI ITEM #08723166
MFR #49-93-8006

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$18.74/each for your price

Overview

Mfr description
49-93-8006 4 IN. DIAMOND PREMIUM TURBO
  • Extended life
  • Clean cutting
  • Turbo rim
  • 7/8 in., 20 mm, 5/8 in. Arbor
  • Designed to be used wet or dry

Specifications

  • Cutting Material
    Diamond
  • Blade Diameter
    4 in
  • Arbor Size
    5/8 in, 7/8 in, 1 in
  • Kerf
    0.09 in
  • Number Of Teeth
    0
  • Diamond Arbor
    No
  • Tooth Form
    Segmented Rim
  • Manufacturer Upc Number
    045242217663
  • Includes
    4" Diamond Premium Turbo

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text