Motion
49-93-8008

MILWAUKEE TOOL
49-93-8008

49-93-8008 Milwaukee - 4-1/2 in. Diamond Premium Turbo
Mi Item #08723167
MFR #49-93-8008
Price$20.02/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

MILWAUKEE TOOL
49-93-8008

49-93-8008 Milwaukee - 4-1/2 in. Diamond Premium Turbo
Mi Item #08723167
MFR #49-93-8008

Mfr description
49-93-8008 4-1/2 IN. DIAMOND PREMIUM TUR
  • Extended life
  • Clean cutting
  • Turbo rim
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$20.02/each

Specifications

Dimensions

  • Arbor Size
    1 in, 5/8 in, 7/8 in
  • Blade Diameter
    4.5 in
  • Kerf
    0.09 in

Details

  • Cutting Material
    Diamond
  • Diamond Arbor
    No
  • Includes
    (1) 4-1/2" Diamond Premium Turbo
  • Manufacturer Upc Number
    045242217687
  • Max Rpm
    13300 rpm
  • Number Of Teeth
    0
  • Tooth Form
    Segmented Rim
  • UPC_NO
    045242217687
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)