Motion
49-96-0365 1-1/8 IN. OPEN END WRENCH

MILWAUKEE TOOL
49-96-0365 1-1/8 IN. OPEN END WRENCH

Open End Wrench - 1.1250 in, Open End Collet Wrench Type, 1, Drop-Forged Steel Material
Mi Item #08723218
MFR #49-96-0365 1-1/8 IN. OPEN END WRENCH
Price$14.47/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

MILWAUKEE TOOL
49-96-0365 1-1/8 IN. OPEN END WRENCH

Open End Wrench - 1.1250 in, Open End Collet Wrench Type, 1, Drop-Forged Steel Material
Mi Item #08723218
MFR #49-96-0365 1-1/8 IN. OPEN END WRENCH

Mfr description
49-96-0365 1-1/8 IN. OPEN END WRENCH
  • Use only Milwaukee specified replacement parts to achieve maximum life and performance from your Milwaukee Tool
  • Open end wrench is a one-piece wrench with a U-shaped opening that grips two opposite faces of the bolt or nut
  • End is generally oriented at an angle of around 15 degrees to the longitudinal axis of the handle
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$14.47/each

Specifications

Dimensions

  • Drive Size
    1.1250 in, 28.57 mm
  • Single Part Width
    1.1250 in | 28.57 mm
  • Tool Width
    1.1250 in | 28.57 mm
  • Wrench Size
    1.1250 in

Details

  • Application
    Milwaukee router collet and nut assemblies
  • Body Material
    Drop-Forged Steel
  • Description
    1-1/8 inch Open-End Collet Wrench, Durable, drop-forge steel construction, Handle hole for convenient storage
  • Handle Material
    Steel
  • Handle Type
    Steel Handle
  • Insulated
    No
  • Insulated Handle
    No
  • Material
    Drop-Forge Steel
  • Maximum Opening Capacity
    1.1250 in, 28.57 mm
  • Number Of Ends
    1
  • Number Of Pieces
    1
  • Set or Individual
    Individual
  • Wrench Style
    Single End
  • Wrench Type
    Open End Collet Wrench
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)