Overview
Mfr description
5318-DE SDS MAX CHISEL BOOT
- OSHA table 1 compliant solution
- Optimized for bull point and flat chisels up to 1 in. wide
- Optimized for Milwaukee SDS max rotary hammers
- Hose clip adapter for easy attachments to Milwaukee 8 Gallon dust extractor (8960-20)
- Strap secures hose to rotary hammer
Specifications
- Manufacturer Upc Number045242001187
- UPC_NO045242001187
- Includes1-Hose Clip Adapter 49-90-1959, 1-SDS Max Chisel Boot 5318-DE
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data