Motion
581-9
9 in. Magnetic Torpedo Level
Mi Item #08723283
MFR #581-9
Price$9.62/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
9 in. Magnetic Torpedo Level
Mi Item #08723283
MFR #581-9

Mfr description
581-9 9 IN. MAGNETIC TORPEDO LEVEL
  • Tapered edge for easy in an out of pockets and pouches
  • Aluminum frame
  • Top read window
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$9.62/each

Specifications

Dimensions

  • Height
    0.625 in
  • Length
    9 in
  • Width
    1.625 in

Details

  • Accuracy
    .0005 in. inch
  • Color
    Blue
  • Level Type
    Torpedo
  • Manufacturer Upc Number
    015812058194
  • Material
    Aluminum
  • Number Of Vials
    3
  • UPC_NO
    015812058194
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)