Motion
587-24
9 in. Torpedo Level
MI ITEM #08723284
MFR #587-24
List Price$12.17/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
9 in. Torpedo Level
MI ITEM #08723284
MFR #587-24

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$12.17/each for your price

Overview

Mfr description
587-24 9 IN. TORPEDO LEVEL
  • Tapered edge for easy in an out of pockets and pouches
  • Solid aluminum 9 in. frame
  • Top reading window
  • Level, plumb, and 45-degree vials
  • Made in USA

Specifications

  • Level Type
    Torpedo
  • Length
    9 in
  • Accuracy
    .0005 in. inch
  • Number Of Vials
    3
  • Height
    0.625 in
  • Width
    1.625 in
  • Color
    Yellow
  • Manufacturer Upc Number
    015812587243
  • UPC_NO
    015812587243
  • Material
    Aluminum

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text