Motion
71-0301 300' YELLOW STANDARD BARRICADE T

MILWAUKEE TOOL
71-0301 300' YELLOW STANDARD BARRICADE T

300' Yellow Standard Barricade Tape-Caution
MI ITEM #08723357
MFR #71-0301 300' YELLOW STANDARD BARRICADE T
Price$12.95/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

MILWAUKEE TOOL
71-0301 300' YELLOW STANDARD BARRICADE T

300' Yellow Standard Barricade Tape-Caution
MI ITEM #08723357
MFR #71-0301 300' YELLOW STANDARD BARRICADE T

Mfr description
71-0301 300' YELLOW STANDARD BARRICADE T
  • Bright yellow with bold black letters
  • Convenient 300 ft. length
  • Virgin resigns for consistent durability
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$12.95/each

Specifications

Dimensions

  • Roll Length
    300 ft
  • Thickness
    2 mil
  • Width
    3 in

Details

  • Above Or Below Ground Use
    Above Ground Use
  • Color
    Yellow/Black
  • Language
    English
  • Material
    Plastic
  • Message
    CAUTION CAUTION
  • Pattern Or Message
    Message
  • Product Type
    Barricade & Flagging Tape

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)