Motion
71-061 DURATEC REINFORCED NON-DETECTABLE

MILWAUKEE TOOL
71-061 DURATEC REINFORCED NON-DETECTABLE

DURATEC Reinforced Non-Detectable Tape-Electric Line
MI ITEM #08723358
MFR #71-061 DURATEC REINFORCED NON-DETECTABLE
Price$81.58/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

MILWAUKEE TOOL
71-061 DURATEC REINFORCED NON-DETECTABLE

DURATEC Reinforced Non-Detectable Tape-Electric Line
MI ITEM #08723358
MFR #71-061 DURATEC REINFORCED NON-DETECTABLE

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$81.58/each

Specifications

Dimensions

  • Roll Length
    1000 ft
  • Thickness
    7 mil
  • Width
    3 in

Details

  • Above Or Below Ground Use
    Below Ground Use
  • Color
    Red/Black
  • Language
    English
  • Material
    Plastic
  • Message
    CAUTION ELECTRIC LINE BURIED BELOW
  • Pattern Or Message
    Message
  • Product Type
    Barricade & Flagging Tape

Overview

Mfr description
71-061 DURATEC REINFORCED NON-DETECTABLE
  • Premier non-detectable woven polyethylene tape for the last line of defense against third party damage
  • Patented reinforcing weave provides the strength needed for plowed-in installations
  • Will not stretch when dug into; the printed message stays intact and is easy to read
  • Lead-free pigments insure color vibrancy underground
  • Environmentally safe
  • Made in the USA with global materials

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought