Motion
76-0600 500 FT. REINFORCED YELLOW

MILWAUKEE TOOL
76-0600 500 FT. REINFORCED YELLOW

500 ft. Reinforced Yellow Barricade Tape - CAUTION/CUIDADO
Mi Item #08723367
MFR #76-0600 500 FT. REINFORCED YELLOW
Price$33.24/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

MILWAUKEE TOOL
76-0600 500 FT. REINFORCED YELLOW

500 ft. Reinforced Yellow Barricade Tape - CAUTION/CUIDADO
Mi Item #08723367
MFR #76-0600 500 FT. REINFORCED YELLOW

Mfr description
76-0600 500 FT. REINFORCED YELLOW
  • DuraGuard reinforced construction grade tape
  • 300 lbs. break strength; 16x stronger than standard tape
  • Reinforced fibers run throughout the tape preventing sag and stretch
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$33.24/each

Specifications

Dimensions

  • Roll Length
    500 ft
  • Thickness
    7 mil
  • Width
    3 in

Details

  • Above Or Below Ground Use
    Above Ground Use
  • Color
    Yellow/Black
  • Language
    English
  • Material
    Woven plastic
  • Message
    CAUTION CUIDADO
  • Pattern Or Message
    Message
  • Product Type
    Barricade & Flagging Tape
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)