Motion
77-0204 200 FT. RED BARRICADE TAPE -

MILWAUKEE TOOL
77-0204 200 FT. RED BARRICADE TAPE -

200 ft. Red Barricade Tape - Danger/Peligro
Mi Item #08723374
MFR #77-0204 200 FT. RED BARRICADE TAPE -
Price$6.78/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

MILWAUKEE TOOL
77-0204 200 FT. RED BARRICADE TAPE -

200 ft. Red Barricade Tape - Danger/Peligro
Mi Item #08723374
MFR #77-0204 200 FT. RED BARRICADE TAPE -

Mfr description
77-0204 200 FT. RED BARRICADE TAPE -
  • Contractor grade
  • Durable plastic that remains pliant in cold and wet weather
  • Unleaded pigments and ink
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$6.78/each

Specifications

Dimensions

  • Roll Length
    200 ft
  • Thickness
    2 mil
  • Width
    3 in

Details

  • Above Or Below Ground Use
    Above Ground Use
  • Color
    Red/Black
  • Language
    English
  • Material
    Plastic
  • Message
    DANGER PELIGRO
  • Pattern Or Message
    Message
  • Product Type
    Barricade & Flagging Tape
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)