Motion
77-062 600 FT. X 1 IN. ORANGE

MILWAUKEE TOOL
77-062 600 FT. X 1 IN. ORANGE

77-062 600 FT. X 1 IN. ORANGE
Mi Item #08723376
MFR #77-062 600 FT. X 1 IN. ORANGE
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

MILWAUKEE TOOL
77-062 600 FT. X 1 IN. ORANGE

77-062 600 FT. X 1 IN. ORANGE
Mi Item #08723376
MFR #77-062 600 FT. X 1 IN. ORANGE

Mfr description
77-062 600 FT. X 1 IN. ORANGE
  • Contractor grade
  • Product is easy to tear and tie off to ensure product is easy for marking applications
  • Unleaded pigments and inks
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Roll Length
    600 ft
  • Thickness
    2 mil
  • Width
    1 in

Details

  • Above Or Below Ground Use
    Above Ground Use
  • Color
    Orange
  • Material
    Plastic
  • Product Type
    Barricade & Flagging Tape
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)