Specifications
Dimensions
- Roll Length1000 ft
- Thickness2.5 mil
- Width3 in
Details
- Above Or Below Ground UseAbove Ground Use
- ColorYellow/Black
- LanguageEnglish
- MaterialPlastic
- MessageCAUTION CAUTION
- Pattern Or MessageMessage
- Product TypeBarricade & Flagging Tape
Help us improve this product
Customers Also Bought
Compare Up to 3 ItemsCompare Items (0/3)