Overview
Mfr description
77-1002 1000 FT. YELLOW BARRICADE TAPE -
- Contractor grade
- Durable plastic that remains pliant in cold and wet weather
- Unleaded pigments and ink
- Virgin resigns for constant durability
- Acid and alkali resistance to maintain color over time
- Lead free
- Bilingual text
Specifications
- Above Or Below Ground UseAbove Ground Use
- Pattern Or MessageMessage
- ColorYellow/Black
- Width3 in
- Roll Length1000 ft
- MessageCAUTION CUIDADO
- LanguageEnglish
- Thickness2 mil
- MaterialPlastic
- Product TypeBarricade & Flagging Tape
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data