Motion
77-1006 1000 FT. PREMIUM YELLOW

MILWAUKEE TOOL
77-1006 1000 FT. PREMIUM YELLOW

1000 ft. Premium Yellow Barricade Tape - Caution Do Not Enter
MI ITEM #08723385
MFR #77-1006 1000 FT. PREMIUM YELLOW
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

MILWAUKEE TOOL
77-1006 1000 FT. PREMIUM YELLOW

1000 ft. Premium Yellow Barricade Tape - Caution Do Not Enter
MI ITEM #08723385
MFR #77-1006 1000 FT. PREMIUM YELLOW

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
77-1006 1000 FT. PREMIUM YELLOW
  • Contractor grade
  • Durable plastic that remains pliant in cold and wet weather
  • Unleaded pigments and ink
  • Virgin resigns for constant durability
  • Acid and alkali resistance to maintain color over time
  • Lead free

Specifications

  • Above Or Below Ground Use
    Above Ground Use
  • Pattern Or Message
    Message
  • Color
    Yellow/Black
  • Width
    3 in
  • Roll Length
    1000 ft
  • Message
    CAUTION DO NOT ENTER
  • Language
    English
  • Thickness
    2.5 mil
  • Material
    Plastic
  • Product Type
    Barricade & Flagging Tape

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text