Motion
77-262 600 FT. X 2 IN. ORANGE

MILWAUKEE TOOL
77-262 600 FT. X 2 IN. ORANGE

77-262 600 FT. X 2 IN. ORANGE
MI ITEM #08723386
MFR #77-262 600 FT. X 2 IN. ORANGE
List Price$14.82/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

MILWAUKEE TOOL
77-262 600 FT. X 2 IN. ORANGE

77-262 600 FT. X 2 IN. ORANGE
MI ITEM #08723386
MFR #77-262 600 FT. X 2 IN. ORANGE

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$14.82/each for your price

Overview

Mfr description
77-262 600 FT. X 2 IN. ORANGE
  • Contractor grade
  • Product is easy to tear and tie off to ensure product is easy for marking applications
  • Unleaded pigments and inks
  • Empire 77-262 is our high-visibility fluorescent orange color
  • Empire flagging tape is constructed of durable plastic plastic to ensure it remains pliant in cold weather applications
  • Empire flagging tape is ideal for a variety of uses, including indoor and outdoor applications
  • Product is non-adhesive plastic and is made to be tied off

Specifications

  • Above Or Below Ground Use
    Above Ground Use
  • Color
    Orange
  • Width
    2 in
  • Roll Length
    600 ft
  • Thickness
    2 mil
  • Material
    Plastic
  • Product Type
    Barricade & Flagging Tape

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text