Motion
78-003 2.5 IN. X 3.5 IN. PINK

MILWAUKEE TOOL
78-003 2.5 IN. X 3.5 IN. PINK

78-003 2.5 IN. X 3.5 IN. PINK
Mi Item #08723389
MFR #78-003 2.5 IN. X 3.5 IN. PINK
Price$20.38/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

MILWAUKEE TOOL
78-003 2.5 IN. X 3.5 IN. PINK

78-003 2.5 IN. X 3.5 IN. PINK
Mi Item #08723389
MFR #78-003 2.5 IN. X 3.5 IN. PINK

Mfr description
78-003 2.5 IN. X 3.5 IN. PINK
  • 100 flags per bundle
  • Contractor grade
  • Ideal for a variety of applications
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$20.38/each

Specifications

Dimensions

  • Roll Length
    3.5 ft
  • Thickness
    1.5 mil
  • Width
    2.5 in

Details

  • Above Or Below Ground Use
    Above Ground Use
  • Color
    Pink
  • Material
    Plastic/Wire
  • Product Type
    Barricade & Flagging Tape
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)