Overview
Mfr description
78-004 2.5 IN. X 3.5 IN. YELLOW
- 100 flags per bundle
- Contractor grade
- Ideal for a variety of applications
- 2-1/2 in. x 3-1/2 in. flags with 21 in. wire stems
- Each bundle is individually UPC'd
- Yellow in color
- Made from heavy-duty stretch tape
- Made in the USA
Specifications
- Above Or Below Ground UseAbove Ground Use
- ColorYellow
- Width2.5 in
- Roll Length3.5 ft
- Thickness1.5 mil
- MaterialPlastic/Wire
- Product TypeBarricade & Flagging Tape
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data