Motion
79-2791 3 IN. X 1000 FT. DANGER

MILWAUKEE TOOL
79-2791 3 IN. X 1000 FT. DANGER

79-2791 3 IN. X 1000 FT. DANGER
Mi Item #08723393
MFR #79-2791 3 IN. X 1000 FT. DANGER
Price$14.49/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

MILWAUKEE TOOL
79-2791 3 IN. X 1000 FT. DANGER

79-2791 3 IN. X 1000 FT. DANGER
Mi Item #08723393
MFR #79-2791 3 IN. X 1000 FT. DANGER

Mfr description
79-2791 3 IN. X 1000 FT. DANGER
  • Made of durable plastic
  • Plastic remains pliant in cold weather
  • Text reads: danger crystalline silica dust in work area authorized personnel only
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$14.49/each

Specifications

Dimensions

  • Roll Length
    1000 ft
  • Thickness
    2.5 mil
  • Width
    3 in

Details

  • Above Or Below Ground Use
    Above Ground Use
  • Color
    Red
  • Language
    English
  • Material
    Plastic
  • Message
    DANGER CRYSTALLINE SILICA DUST IN WORK AREA AUTHORIZED PERSONNEL ONLY
  • Pattern Or Message
    Message
  • Product Type
    Barricade & Flagging Tape
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)