Motion
83-50
Spirit Level - 0.94 in OAL, Line / Surface
MI ITEM #08723395
MFR #83-50
List Price$2.27/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Spirit Level - 0.94 in OAL, Line / Surface
MI ITEM #08723395
MFR #83-50

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$2.27/each for your price

Overview

Mfr description
83-50 STANDARD LINE LEVELS 50
  • Lightweight construction minimizes line sagging
  • Unbendable open hooks allow level to slide freely
  • Pocket clip will guard tool against loss
  • VARI-PITCH™ vial reads from level to 1/2 in. pitch in 1/8 in. increments
  • Use for landscaping, plumbing, masonry work, gutters and sheet metal work
  • Easy to read vials
  • Made in the USA

Specifications

  • Level Type
    Line / Surface
  • Length
    0.94 in
  • Accuracy
    .0005 in. per inch
  • Number Of Vials
    1
  • Height
    5 in
  • Width
    2.5 in
  • Color
    Blue
  • Manufacturer Upc Number
    015812083509
  • Material
    Plastic

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text

Customers Also Bought