Motion
93-3
3 in. Aluminum Line Level
Mi Item #08723417
MFR #93-3
Price$8.99/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
3 in. Aluminum Line Level
Mi Item #08723417
MFR #93-3

Mfr description
93-3 3 IN. ALUMINUM LINE LEVEL
  • Lightweight construction minimizes line sagging
  • Unbendable open hooks allow level to slide freely
  • Pocket clip included to help prevent with loss of tool
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$8.99/each

Specifications

Dimensions

  • Height
    5.88 in
  • Length
    1.38 in
  • Width
    2.75 in

Details

  • Accuracy
    .005 in. per inch
  • Color
    Silver
  • Level Type
    Line / Surface
  • Manufacturer Upc Number
    015812009332
  • Material
    Aluminum
  • Number Of Vials
    1
  • UPC_NO
    015812009332
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)