Motion
E250IM
12 in. / 300 mm True Blue® Combination Square
Mi Item #08723445
MFR #E250IM
Price$18.16/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
12 in. / 300 mm True Blue® Combination Square
Mi Item #08723445
MFR #E250IM

Mfr description
E250IM 12 IN./300 MM TRUE BLUE
  • BLADE-LOCK™ for fast adjustment and secure hold
  • Precision machined working surfaces
  • DUAL-PITCH™ Vial for checking 1 and 2 degree slope
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$18.16/each

Specifications

Dimensions

  • Graduation
    .001 in
  • Overall Length
    12 in
  • Width
    5.25 in

Details

  • Color Finish
    Blue/silver
  • Manufacturer Upc Number
    015812250000
  • Material
    Zinc/Stainless Steel
  • Number Of Pieces
    1
  • UPC_NO
    015812250000
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)