Motion
E280M
400 mm True Blue® Combination Square
MI ITEM #08723452
MFR #E280M
Your Price$27.97/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
400 mm True Blue® Combination Square
MI ITEM #08723452
MFR #E280M

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Your Price$27.97/each(List $32.17)

Overview

Mfr description
E280M 400 MM TRUE BLUE COMBINATION
  • BLADE-LOCK™ for fast adjustment and secure hold
  • Precision machined working surfaces
  • DUAL-PITCH™ Vial for checking 1 and 2 degree slope
  • Rational head dimensions
  • Cast zinc head
  • Stainless steel blade
  • Scriber
  • High visibility markings
  • Made in the USA with global materials
  • Limited Lifetime Warranty

Specifications

  • Graduation
    .001 in
  • Material
    Zinc/Stainless Steel
  • Color Finish
    Blue/Silver
  • Manufacturer Upc Number
    015812280052
  • Number Of Pieces
    1
  • Overall Length
    16 in
  • UPC_NO
    015812280052
  • Width
    5.31 in

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text