1-800-526-9328
Support Center
English
Sign In
Register
All Products
Cancel
Locations
Industries
MILWAUKEE TOOL
E2994
7 in. True Blue® Laser Etched Rafter Square
MI ITEM #
08723453
MFR #
E2994
Price
$22.11
/each
Qty
Add to Cart
Previous Page
Home
Tools and Testing Instruments
Measurement and Layout Tools
Straight Edges, Squares and Rules
Squares
MILWAUKEE TOOL E2994
Roll over image to zoom
Pinch image to zoom
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
MILWAUKEE TOOL
E2994
7 in. True Blue® Laser Etched Rafter Square
MI ITEM #
08723453
MFR #
E2994
Mfr description
E2994 7 IN. TRUE BLUE LASER ETCHED
Hi-visibility laser etched markings
Scribe-guide™ Presta scribe notches
15% wider heel for a secure hold on all jobsite material
See more details
Compare
Save to List
In Stock
In stock
Shipping
Get estimated arrival date
This product requires a Quote Request and may take longer to process and ship
USD
$22
.11
/each
Add to Cart
Specifications
Dimensions
Graduation
.125 in
Overall Length
7.2 in
Width
7.25 in
Details
Color Finish
Blue
Manufacturer Upc Number
015812029941
Material
Anodized Aluminum
Number Of Pieces
1
UPC_NO
015812029941
Product Details
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data
Customers Also Bought
top
Compare Up to 3 Items
Compare Items (0/3)
Clear All
Compare Items