Motion
E3992
12 in. True Blue® Laser Etched Rafter Square
Mi Item #08723454
MFR #E3992
Price$37.41/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
12 in. True Blue® Laser Etched Rafter Square
Mi Item #08723454
MFR #E3992

Mfr description
E3992 12 IN. TRUE BLUE LASER ETCHED
  • Hi-visibility laser etched markings
  • Scribe-guide™ Presta scribe notches
  • 15% wider heel for a secure hold on all jobsite material
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$37.41/each

Specifications

Dimensions

  • Graduation
    0.13 in
  • Overall Length
    11.95 in
  • Width
    11.9 in

Details

  • Color Finish
    Blue
  • Manufacturer Upc Number
    015812539921
  • Material
    Anodized Aluminum
  • Number Of Pieces
    1
  • UPC_NO
    015812539921
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)