1-800-526-9328
Support Center
English
Sign In
Register
All Products
Cancel
Locations
Industries
MILWAUKEE TOOL
E75.48
48 in. True Blue® Box Level
MI ITEM #
08723461
MFR #
E75.48
Price
$83.36
/each
Qty
Add to Cart
Previous Page
Home
Tools and Testing Instruments
Measurement and Layout Tools
Levels
Spirit Levels
MILWAUKEE TOOL E75.48
Roll over image to zoom
Pinch image to zoom
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
MILWAUKEE TOOL
E75.48
48 in. True Blue® Box Level
MI ITEM #
08723461
MFR #
E75.48
Mfr description
E75.48 48 IN. TRUE BLUE BOX LEVEL
High impact acrylic e-Band™ block vials offer superior durability
Reinforced vial locking system secures acrylic block vials and delivers long life accuracy by resisting breaking, leaking or fogging
Tool-free removable, shock absorbing end caps provide superior protection and scribing performance
See more details
Compare
Save to List
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD
$83
.36
/each
Add to Cart
Specifications
Dimensions
Height
2.75 in
Length
48 in
Width
1.12 in
Details
Accuracy
0.0005 in. per inch
Color
Blue
Level Type
Box Beam
Manufacturer Upc Number
045242366798
Material
Aluminum
Number Of Vials
3
UPC_NO
045242366798
Product Details
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data
Customers Also Bought
top
Compare Up to 3 Items
Compare Items (0/3)
Clear All
Compare Items