Motion
E75.72
72 in. True Blue® Box Level
Mi Item #08723462
MFR #E75.72
Price$107.79/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
72 in. True Blue® Box Level
Mi Item #08723462
MFR #E75.72

Mfr description
E75.72 72 IN. TRUE BLUE BOX LEVEL
  • High impact acrylic e-Band™ block vials offer superior durability
  • Reinforced vial locking system secures acrylic block vials and delivers long life accuracy by resisting breaking, leaking or fogging
  • Tool-free removable, shock absorbing end caps provide superior protection and scribing performance
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$107.79/each

Specifications

Dimensions

  • Height
    2.75 in
  • Length
    72 in
  • Width
    1.12 in

Details

  • Accuracy
    0.0005 in. per inch
  • Color
    Blue
  • Level Type
    Box Beam
  • Manufacturer Upc Number
    045242366811
  • Material
    Aluminum
  • Number Of Vials
    3
  • UPC_NO
    045242366811
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)