Milwaukee Tool E75.96
Milwaukee Tool
E75.96
96 in. True Blue® Box Level
MI ITEM #08723463
MFR #E75.96
List Price
$182.74
/each
List Price
$182.74
/each
96 in. True Blue® Box Level
MI ITEM #08723463
MFR #E75.96
Milwaukee Tool E75.96
Loading...
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
96 in. True Blue® Box Level
MI ITEM #08723463
MFR #E75.96

Availability:
Factory Order
List Price
$182.74
/each
List Price
$182.74
/each
Shipping
Shipping time may vary. Motion rep will advise.
Shipping
Shipping time may vary. Motion rep will advise.

Overview

Mfr Description
E75.96 96 IN. TRUE BLUE BOX LEVEL
  • High impact acrylic e-Band™ block vials offer superior durability
  • Reinforced vial locking system secures acrylic block vials and delivers long life accuracy by resisting breaking, leaking or fogging
  • Tool-free removable, shock absorbing end caps provide superior protection and scribing performance
  • Precision milled edges for guaranteed accuracy
  • Surface grippers prevent the level from sliding on flat or angled surfaces
  • High contrast e-Band™ vials highlight the edge of the bubble and improve visibility
  • 300-degree viewing window maximizes range of view
  • Hang hole for ease of storage
  • 0.0005 in. per inch accuracy in all working positions
  • Ergonomic, grip zones enhance comfort and portability
  • Limited Lifetime Warranty on frame and vial

Specifications

Accuracy
0.0005 in. per inch
Color
Blue
Level Type
Box Beam, Box Beam
Material
Aluminum
Number of Vials
3, 3

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data